Folgers® Ground Coffee Fraction Packs, Traditional Roast, 2oz, 42/Carton
Write a Review
|
Questions & Answers (0)
Product Description
There's only one thing better than the bittersweet aroma of freshly brewed coffee. That's the bright but smooth, medium-bodied flavor of it in your cup. Folgers® specially roasts only the finest rich mountain grown beans so that you can always enjoy both the pleasant scent and the incredible flavor. Convenient fraction packs.
PRICE
$175.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 9.82 x 15.57 x 7.39 in |
| Size | 2 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | Traditional Roast |
| Package Quantity | 42 |
| Description | Ground Coffee Fraction Packs, Traditional Roast, 2oz, 42/Carton |
| For Use With | Commercial Coffee Brewers |
| Grind Type | Ground |
| Coffee Roast Level | Medium |
| Brand | Folgers |