L.H.Dottie® Ground Pigtail w/ Flange and Hex Head Combo Screw, Stranded Copper, 12 AWG, 8"
Write a Review
|
Questions & Answers (0)
Product Description
Grounding Pigtails are used to ground junction boxes, multi-gang receptacle boxes and power distribution boxes. They come preassembled with 12 ga stranded copper wire and a 1/4'' leader point ground screw. Material: THHN
PRICE
$369.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 |
| Gauge | 12 ga |
Product Details
| Type | Grounding Pigtail |
| Material | Nylon |
| Wire Type | Stranded Copper |
| Package Quantity | 250 |
| Description | Ground Pigtail w/ Flange and Hex Head Combo Ground Screw |
| Features | Leader Point Screw, Flexible Wire For Easy Positioning |
| Manufacturers Part Number | GPS775 |
| For Use With | Wiring Devices & Outlet Boxes |
| Brand | L.H.Dottie |