L.H.Dottie® Grounding Hub, Bronze, 1", 10 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Hubs are manufactured from high strength, highly conductive copper alloys and are used with grounding pipe clamps to connect rigid conduit to steel water pipe for grounding. Material: Bronze
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Trade Size | 1 in |
Product Details
| Type | Grounding Hub |
| Material | Bronze |
| Package Quantity | 10 |
| Manufacturers Part Number | HUB100L |
| Fitting Type | Grounding Hub |
| Brand | L.H.Dottie |