Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Libman Commercial

Model # :WBB3251368

MPN #: 1616

Libman Commercial Grout Brush Head Only - Pkg Qty 6

Product Description
The Libman Swivel Grout and Scrub Brush is a great tool for tough scrubbing without bending over. The design of the brush makes it easier to get tough grime out of any kitchen, bathroom, or between flooring tiles. The head of the brush has V shaped fibers. The head can swivel up to 180 degrees in order to reach into grout, corners and other tight areas. In addition, the head has built-in scrapers to help remove stuck on debris. The narrow brush is made of extra durable, recycled PET, staple-set fibers to form an ultra-stiff brushing surface. This Libman Grout & Scrub Brush is a must have for any kitchen, bathroom, or flooring cleaning applications.

Key Features:
  • 10.0" x 1.5" scrubbing surface
  • Ships as a case pack of 6 total brushes

Product Application:
  • Great for scrubbing grout lines in tile in restrooms and greasy restaurant floors
  • Can be used to scrub down house exteriors or other hard surface walls


PRICE
$51.00  Sold in packages of 6 / $8.50 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Depth3 in
Bristle Length1-1/2 in

Product Details

MaterialPolypropylene
Package Quantity5
DescriptionSwivel Grout & Scrub Brush Head
ColorBlack
Manufacturers Part Number1616
BrandLibman Commercial
Bristle MaterialRecycled PET

Warranty

Warranty1