Greenwich Safety SECUR-ID, "AYS" Patient Property Kit, 30" x 66", X-Large
Write a Review
|
Questions & Answers (0)
Product Description
When the small and large SECUR-ID™ patient property bags are not big enough for when an individual has everything they own with them, the SECUR-ID™ "AYS" Patient Property Kit is a simple way to secure large, bulky items and "all your stuff" in a secure, tamper-evident bag.
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Height | 66 in |
| Size | X-Large |
Product Details
| Assembly Required | No |
| Type | AYS Patient Property Kit |
| Number of Pieces | 20 |
| Material | Plastic |
| Package Quantity | 20 |
| Description | AYS Patient Property Kit, 30" x 66", X-Large |
| Manufacturers Part Number | DCN-020 |
| Brand | Greenwich Safety |