Kit Contents:
First Aid Only Bleeding Control Kit, Texas Mandate, Fabric, Red, 13 Pieces
Write a Review
|
Questions & Answers (0)
Product Description
Be an empowered first responder bystander with the Bleeding Control kit required by the Texas mandate for schools. The lifesaving supplies come in an organized pouch so you may locate supplies in a hurry. This kit will arm you with the necessary tools to stop life-threatening blood loss before professional help arrives. Made in the USA.
Kit Contents:
Kit Contents:
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 5 in |
| Weight | 0.9 lbs |
Product Details
| Type | Bleeding Control Kit |
| Number of Pieces | 13 |
| Description | Bleeding Control Kit, Texas Mandate |
| Color | Red |
| Manufacturers Part Number | 91159 |
| Case Material | Fabric |
| Brand | First Aid Only |