Kimtech Pure W4 Critical Task Dry Wipers have a 100% polypropylene construction and are thermally bonded with no glues or binders. They are acid-, base- and solvent-resistant and feature straight, clean knife-cut edges to minimize lint. The wipers are double bagged with a case liner and are specifically designed for ISO Class 4 and higher cleanrooms. These wipers are ideal for use in the pharmaceutical, high tech, biotechnology and medical device industries. Additionally, the polypropylene used in the manufacture of Kimtech Pure W4 Dry Wipers meets the requirements set forth by the FDA for Olefin polymers (21 CFR 177.1520) used for food packaging/contact. (Please note, the FDA does not regulate wipers as food packaging).
Kimtech W4 Critical Task Wipers, Flat Double Bag, 12 x 12, Unscented, White, 100/Bag, 5 Bags
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12" x 12" |
Product Details
| Type | ISO 4 (Class 10) + |
| Number of Sheets | 500 |
| Size Type | 100 Wipes/Box |
| Material | Polypropylene |
| Package Quantity | 5 Packs/Carton |
| Description | W4 Dry Wipers |
| Color | White |
| Application | Delicate Task |
| Manufacturers Part Number | 33330 |
| Brand | Kimtech |