Satco 80-2067 GU24 Medium Base Socket w/ Uno Thread - Ring - Keyless
Write a Review
|
Questions & Answers (0)
Product Description
1/8 IP Cap w/Set Screw. 660W-250V
PRICE
$4.56
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Cap | 1/8 IPS |
| Wattage | 660 W |
| Voltage | 250 V |
| Color | Black |
| Terminal | Keyless |
| Manufacturers Part Number | 80-2067 |
| Set Screw | With Set Screw |
| Base Type | GU24 |
| Brand | Satco |