Satco 80-1318 Keyless 3 Terminal Grounded Porcelain Socket w/Metal Cap - 1/8 IPS
Write a Review
|
Questions & Answers (0)
Product Description
660W-250V
PRICE
$7.10
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1.5 in |
| Height | 2.062 in |
Product Details
| Cap | Metal - 1/4 IPS |
| Wattage | 660 W |
| Voltage | 250 V |
| Color | White |
| Terminal | 3 - Screw |
| Manufacturers Part Number | 80-1318 |
| Base Type | Medium |
| Brand | Satco |