Satco 80-1113 Keyless Glazed Porcelain Socket 1/4 IP Cap w/Set Screw
|
Questions & Answers (0)
Product Description
660W-250V
PRICE
$7.20
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1.375 in |
| Height | 2.062 in |
Product Details
| Cap | 1/4 IPS |
| Mounting Location | 1/4" IPS Cap, Set Screw |
| Wattage | 660 W |
| Voltage | 250 V |
| Color | White |
| Manufacturers Part Number | 80-1113 |
| Leads | 20" AWM B/W 150° w/ground. |
| Base Type | E26 Medium |
| Brand | Satco |