Satco 80-1816 GU7 Halogen Socket
Write a Review
|
Questions & Answers (0)
Product Description
6-in. 18 GA 200-#176;C Teflon Wire. 1000W-250V
PRICE
$4.01
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Wattage | 1000 W |
| Voltage | 250 V |
| Color | White |
| Terminal | Non-Stick Wire |
| Manufacturers Part Number | 80-1816 |
| Leads | 6" 18 GA 200°C |
| Base Type | GU7 |
| Brand | Satco |