Satco 80-1497 T8/T12 Slimline Single Pin Fluorescent Socket - Fixed
Write a Review
|
Questions & Answers (0)
Product Description
Shallow Base Slide-On Quick Wire for Wet and Damp Locations Rapid Start for, 20 Gauge Panels
PRICE
$3.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1.25 in |
| Height | 1.75 in |
Product Details
| Mounting Location | Slide-on |
| Wattage | 660 W |
| Voltage | 1000 V |
| Color | White |
| Terminal | Quick Wire |
| Manufacturers Part Number | 80-1497 |
| Base Type | Shallow |
| Brand | Satco |