Ashland Guard Pair 30224 - Galvanized Steel 90 Degree Curve 16" BF 36" Inside Radius
Write a Review
|
Questions & Answers (0)
Product Description
GU390 guards may be used with Ashland Skatewheel and Roller Conveyors. The guards are constructed from 2-1/2" x 1" x 12 ga. galvanized steel channel. Includes (2) 90 degree curves and attaching hardware. The guards bolt to the top flange of the conveyor frame. For 36" Inside Radius, 16" BF Conveyor Systems
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.
PRICE
$219.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Height | 2-1/2 in |
| Weight | 20 lbs |
| Gauge | 12 ga |
Product Details
| Assembly Required | No |
| Style | "For Ashland 18"" OAW Skatewheel & 16"" BF Roller Conveyor 90 Degree Curves" |
| Type | Side Guard |
| Material | Galvanized Steel |
| Manufacturers Part Number | 30224 |
| Conveyor Section | 90 Degree Curve |
| Brand | Ashland Conveyor Products |
Warranty
| Warranty | 1 yr |