Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB3159122

MPN #: 71300C

Elkay® WaterSentry® PFAS Replacement Water Filter, 71300C

Product Description
This Elkay® WaterSentry® PFAS (PFOA/PFOS Certified Reduction) replacement filter provides cleaner, healthier water for enhanced bottle filling stations. The PFAS filter is made with activated carbon to improve taste and odor, and reduce contaminants such as lead, PFOA and PFOS and Class 1 particulates. It is easy to connect and its self-contained replaceable cartridge limits exposure to contaminated media.

Features:
  • Replacement filter for Elkay® enhanced ezH20 bottle filling stations that offer all the features of the original line with added ingenuity including filter recognition and energy savings mode
  • Filter is tested and certified to NSF/ANSI standards 42 and 53 for the reduction of PFOA and PFOS; two prevalent PFAS chemicals, lead, Class 1 particulates, cysts and chlorine taste and odor
  • Filter is tested and certified to NSF/ANSI 401 for the reduction of microplastics
  • Filter should be replaced every 2,250 gallons; expires 1 year after installation
  • Equipped with quick-disconnect, 1/4-turn installation, as well as automatic inlet shut-off valve that closes when filter is removed
  • Safer, better-tasting water is a top priority at Elkay®; we offer an assortment of filters that are tested and certified by a third-party organization to reduce things like lead, PFOA and PFOS
  • Provides filtration at the point of use where needed
  • Flow Rate: 1.5 GPM (5.6 L/m)
  • Temperature: 40-100°F (4-38°C)
  • Initial Pressure Drop: 2-5 PSI (14-34 kPa)
  • Maximum Pressure: 105 PSI (724 kPa)
  • Minimum Pressure: 20 PSI (138 kPa)
  • Water Inlet: 3/8" (9.5mm) O.D. tube
  • Water Outlet: 1/4" (6.4mm) O.D. tube


PRICE
$105.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-5/16 in
Width3-5/16 in
Height11-5/8 in

Product Details

TypeWater Filter
Filter Capacity Gallons2250 gal
For Use WithElkay® Enhanced ezH2O® Bottle Filling Stations
Filter TypeCysts, Chlorine Taste & Odor, Lead, PFOA/PFOS, Particulates, Sediment
Includes2250 Gallon Replacement Filter Cartridge
Package Quantity1
Manufacturers Part Number71300C
BrandElkay

Compliance & Certifications

ANSI CertifiedYes
NSF CertifiedNSF/ANSI Standards 42, 53, 372 & 401