Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Guardair Corporation

Model # :WBB3169916

MPN #: PQ635U

Guardair® PowerQUAD™ ULPA Filter with Pre-Filter Bag, Metal/White

Product Description
Capable of capturing the most minute particles, ULPA (Ultra Low Penetration Air) Cartridge Filter meets the highest industry standards for air filtration by providing filtration of 0.1 microns @ minimum of 99.999% efficiency. Ideal for working with allergens, mold, pollen, superfine powders, etc. Cloth Pre-Filter Bag provides extra stage of filtration extending the life of the cartridge filter. Fits all Guardair PowerQUAD™ 55, 30 and 20 Gallon Drum Vacuums and Vacuum Generating Heads.

Features:
  • Filtration Media: Micro glass
  • Galvanized carbon steel cage
  • Carbon steel end cap
  • Napped cotton flannel pre-filter bag with elastic neck
Includes:
  • (1) ULPA Cartridge Filter
  • (1) Cloth Pre-filter Bag


PRICE
$399.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-3/16 in
Width10-1/2 in
Height10-1/2 in

Product Details

TypeULPA Filter
MaterialMetal/Cloth
DescriptionULPA Filter with Pre-Filter Bag
Manufacturers Part NumberPQ635U
For Use WithPowerQUAD™ 20/30/55 Gallon Vacuums
BrandGuardair Corporation