Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medline

Model # :WBB3132294

MPN #: K3166N44S

Medline Guardian K3 Wheelchair w/ Height Adj. Full-Length Arms & Swing Away Footrests, 16"W Seat

Product Description

Features:
  • Durable hammertone frame and easy-to-clean nylon upholstery
  • Swing-back arms are also removable for easy transfers and storage
  • Hemi-height adjustable


PRICE
$189.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Weight35 lbs
Seat Width16 in
Seat Depth16 in
Seat To Floor Height20 in

Product Details

TypeStandard Wheelchair
MaterialNylon
ArmrestsAdjustable Desk Arms
SeriesGuardian K3
Manufacturers Part NumberK3166N44S
BrandMedline