SuperHandy® Electric Wheelchair, 43"W Seat, 330 lb. Capacity, Lightweight & Foldable
Write a Review
|
Questions & Answers (0)
Product Description
Ready for Wherever You Go-The GoRide 2 wheelchair is your partner in mobility, built to keep you active, comfortable, and on the move. Compact and easy to fold, it's perfect for quick outings and full days alike, fitting into nearly any vehicle for seamless travel. With a focus on stability and support, this wheelchair ensures you feel secure and in control, whether navigating through narrow spaces or heading out on open paths. Enjoy the freedom to explore confidently, knowing the GoRide 2 was designed with you in mind.
Strong, Lightweight, and Reliable-With a durable, high-grade aluminum frame, the GoRide 2 wheelchair is designed to support up to 300 lbs while remaining exceptionally portable. Weighing just 40 lbs without batteries and up to 44 lbs with both attached, it's easy to lift, fold, and stow away. Equipped with dual 2 lb batteries, this model ensures long-lasting, smooth maneuverability with an ergonomic control system and solid, reinforced backrest. From stability to comfort, the GoRide 2 is a reliable, everyday mobility solution built to keep up with your lifestyle.
Strong, Lightweight, and Reliable-With a durable, high-grade aluminum frame, the GoRide 2 wheelchair is designed to support up to 300 lbs while remaining exceptionally portable. Weighing just 40 lbs without batteries and up to 44 lbs with both attached, it's easy to lift, fold, and stow away. Equipped with dual 2 lb batteries, this model ensures long-lasting, smooth maneuverability with an ergonomic control system and solid, reinforced backrest. From stability to comfort, the GoRide 2 is a reliable, everyday mobility solution built to keep up with your lifestyle.
PRICE
$939.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 33 in |
| Weight Capacity | 300 lbs |
| Weight | 45 lbs |
| Seat Width | 43 in |
| Seat Depth | 31 in |
Product Details
| Type | Electric Wheelchair |
| Frame Color Family | Black |
| Armrests | Flip Back Desk Arms |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | GUT166 |
| Brand | SuperHandy |