Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :T9FB3167979

MPN #: BM-GLP-1.1K-34R-4055-F

Ballymore Guardian Low Profile Scissor Lift Table, Foot Operated, 1100 lb. Cap., 55"L x 40"W, 115V

Product Description
The Guardian Series represents the ultimate in lift table safety with features that are optional or not available on other lift tables.

Guardian Series lift tables are designed as a work station to provide improved ergonomic conditions to ensure the health, safety and comfort of the operator together with improved productivity.

All "Guardian" Series lift tables meet and exceed both U.S. (ANSI) and European safety standards for lift tables. These models can be used in above-floor or in-floor applications.

Features:
  • Aluminum safety bar preventing descent on contact with obstructions
  • Low tension (24V) control box with up-down buttons
  • Electric circuit reset button in case the safety perimeter is actuated
  • Internal power pack equipped with relief flow value for controlled lowering speed
  • Self lubricating bushings on pivot points
  • Single acting cylinders to stop the lift table lowering case of hose burst
  • Safety clearance between scissors to prevent trapping during operation
  • Mechanical block bars for safety maintenance operations
  • Removable lifting eye to facilitate handling and lift table installation
  • Standard motor 1 HP, 115 single phase voltage


PRICE
$6,799.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Lowered Height3-1/4 in
Raised Height34 in
Weight Capacity1100 lbs
Platform Width40 in
Platform Length55 in

Product Details

TypeSingle Scissor Lift Table
ColorGreen
Lift TypeHydraulic
SeriesGuardian
Voltage115 V
ControlFoot Operated
OperationPowered
Phase1
Manufacturers Part NumberBM-GLP-1.1K-34R-4055-F
BrandBallymore