Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB3167958

MPN #: BM-GLPE-2.2K-34R-5650-H

Ballymore Guardian Low Profile E-Scissor Lift Table, Hand Operated, 2200 lb. Cap., 50"L x 56"W, 115V

Product Description
The Guardian E-Lift Tables have all the safety features of our Low Profile Guardian Series Lift Tables. The low profile feature provides greater flexibility for tall pallet applications and operator height differences.

The E-Lift, available with a 2,200 lbs. capacity, is designed for use with open bottom pallets, skids, containers or wire baskets.

The advantage of the E-Lift is the center opening measures 28.9" which is ideal for a standard 27" wide pallet truck. The added center support of the E-Lift is designed to help prevent the pallet from deflecting downward due to the wider center area. The center support is shorter than the outside legs to allow easier access with the pallet truck.

Features:
  • Load and unload pallets without the need for a loading ramp
  • Meets and exceeds both U.S. (ANSI) and EU safety standards
  • Upper platform fitted with safety perimeter which prevents descent on contact
  • Low-tension (24V) control box with up-down buttons
  • Electric circuit reset button in case the safety perimeter is actuated
  • External power pack equipped with a relief valve against overloading
  • Compensated flow valve for controlling lowering speed
  • External power pack is supplied with 8' long hoses
  • Upper limit switch
  • Designed for use with a 27" wide pallet jack
  • 115 voltage single phase standard
  • Single acting cylinders with drainage system
  • Check valve to stop the lift table lowering in case of hose burst
  • Safety clearance between scissors to prevent trapping during operations
  • Mechanical blocks for safe maintenance operations
  • Self-lubricating bushings on pivot points
  • Removable lifting eye(s) to facilitate installation of the lift table


PRICE
$9,689.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Raised Height34 in
Weight Capacity2200 lbs
Platform Width56 in
Platform Length50 in

Product Details

TypeSingle Scissor Lift Table
ColorGreen
Lift TypeHydraulic
SeriesGuardian
Voltage115 V
ControlHand Operated
OperationPowered
Phase1
Manufacturers Part NumberBM-GLPE-2.2K-34R-5650-H
Motor Horsepower1 HP
BrandBallymore