Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB3159356

MPN #: BM-MMD-2.2K-43R-2448-F

Ballymore Max-M22/33 Ergonomic Scissor Lift Table, Foot Operated, 2200 lb. Cap., 48"L x 24"W, 115V

Product Description
The Max-M22/33 ergonomic scissor lift table incorporates all the popular features of the time-tested Max-Lift premium lift table into an economical quality lift table that competes handily with lower priced tables on the market. The Max-M22/33 has a 2,200 or 3,300 lb. capacity with a 36" vertical travel. There are 4 standard top sizes available with others available upon request. Features high quality camrollers, pivot pins and bearings. All welded construction meets AWS standard service. The Max-M22/33 conforms to or exceeds ANSI MH 29,1-1994.

Features:
  • Magnetic Controls: Magnetic backed control box allows operator to place controls within easy reach. Includes 10 feet of straight cord
  • Safety Bars: Integral and retractable maintenance safety bars provide hard mechanical lower stop for safe access
  • Trapped Rollers: Captured 'Lift-Lok' secures top and base leg rollers and allows for easy maintenance access when lowered
  • Teflon Seals: Extends cylinder life by reducing friction and wear. Faster stroke speeds than rubber. High chemical resistance
  • High quality Camrollers, Pivot Pins and Bearings
  • Life-time lubricated bearings
  • Internally mounted 1-1/2 HP 115 Volt TENV motor
  • NEMA constant pressure. Magnet backed up/down push button control station with 10' straight power cord. (Connector not included)
  • NEMA - 1 prewired controls and electrical connectors. Control box contains contactor and control transformer
  • Hard chrome plated, polished shafting and hydraulic cylinder piston rods
  • Surface degreased, descaled, and finished with Safety Yellow and Blue color
  • Smooth steel top with yellow and black safety stripes
  • S.A.E. hoses and fittings
  • Internal gear pump with check valve, relief valve, solenoid valve
  • Includes hydraulic oil and filter


PRICE
$4,095.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Lowered Height7-1/4 in
Raised Height43-1/4 in
Weight Capacity2200 lbs
Platform Width24 in
Platform Length48 in

Product Details

Assembly RequiredNo
TypeSingle Scissor Lift Table
ColorBlue
Lift TypeHydraulic
SeriesMax-M22/33
Voltage115 V
ControlFoot Operated
Lift Time43 Seconds
MaterialSteel
OperationPowered
Phase1
Manufacturers Part NumberBM-MMD-2.2K-43R-2448-F
DutyMedium
Motor Horsepower1-1/2 HP
BrandBallymore

Warranty

Warranty2 Year Parts/5 Year Structure yr