Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3786184

MPN #: 30500620

Ohaus® Guardian™ 7000 e-G71HSRDM Hotplate-Stirrer, 20L Cap, Aluminum, 120V

Product Description
Ohaus® Guardian 7000 Hotplate Stirrers are designed with outstanding safety features and superior heating and mixing performance. The SmartHousing™ is chemical resistant with an innovative, easy-to-clean design that channels spills away from internal components and the angled glass control panel. The bright LCD display includes intuitive icons as well as temperature, speed and time settings – all designed to monitor performance from across the lab.

Features:
  • Applications: Temperature Sensitive Chemistry and Biology, Heat Fixation, Solution pH Optimization, Solution Sterilization, Endothermic Reactions, Denaturing of Organic Material, Sample and Solution Preparation, Dissolving Buffers and Reagents, Preparing Media, Boiling
  • Display: Backlit LCD Display for temperature, speed and time, green indicator lights when unit is heating and stirring, two prominent hot top indicator lights, icons for SmartRate™ , SmartHeat™ , SmartPresence™ , SmartLink™ , probe in use, Single Point Calibration
  • Operation:Timer, Stirring from 60 to 1600 rpm, temperature range of ambient +5° C to 500° C (ceramic top) or 380° C (aluminum top), power cord (included), 8" (20.3 cm) stainless steel RTD temperature probe, 1-1/2" (3.8 cm) PTFE coated stir bar, in-use cover
  • Communication: USB port provides flexibility for programming of repeat applications and enhancing safety with SmartLink™ technology; the long range user detection function operated with the Ohaus® Bluetooth dongle accessory (sold separately)
  • Construction: Probe connection, SmartHousing™ stays cool to the touch and is chemical-resistant, IP21 Ingress Protection, hardened glass front panel, control knobs, On/Off switch for heater disconnect, built-in support rod holder, easy-to-clean ceramic or aluminum tops
  • Design Features: Hot top indicator lights, audible alarm, SmartHeat™ temperature limiting function, SafetyHeat™ shuts off heater in the event of malfunction, temperature calibration feature for 5 probe & 5 plate setpoints, temperature priority function, SmartRate™ functions


PRICE
$1,129.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/2 in
Width6-13/16 in
Height5 in
Weight6 lbs
Plate Size5.3 Diameter in
Diameter5-5/16 in

Product Details

TypeHotplates
ColorGray/Silver
Speed Range60 - 1600 RPM
Plate MaterialAluminum
Voltage120 V
MaterialMetal
Package Quantity1
Manufacturers Part Number30500620
BrandOhaus

Warranty

Warranty2