Benchmark Scientific Optional Rod for Hotplate/Stirrer for H3770/H3710 Series
Write a Review
|
Questions & Answers (0)
Product Description
Optional Rod for Hotplate/Stirrer (H3770/H3710 Series)
PRICE
$53.34
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 |
| Width | 45699 in |
| Height | 4 |
| Weight | 2 lbs |
Product Details
| Type | Support Rod |
| For Use With | H3770/H3710 Series |
| Plate Material | Stainless Steel |
| Material | Stainless Steel |
| Description | Optional Rod for Hotplate/Stirrer |
| Package Quantity | 1 |
| Features | Accessory support rod |
| Manufacturers Part Number | H3770-ROD |
| Shape | Rod |
| Brand | Benchmark Scientific |