Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185838

MPN #: 50119109

Thermo Scientific Cimarec™ Mobil 200 Large Volume Stirrer without Controller

Product Description
Perform high-volume applications with the exceptional stirring power of Thermo Scientific™ Cimarec™ Mobil Direct Stirrers. The Mobil 200 and 600 require either the Telemodul 40 M or the Telemodul 80 M control unit.

Features:
  • Quick Stop function stops the drive within three seconds, minimizing after runs and risk of vessel breakage
  • Easy to clean, chemical resistant, sealed stainless steel housing
  • Stir speeds from 100 to 1000 RPM

Mobil 200:
  • Stir up to 200L
  • Maximum shaft torque is 50Ncm
  • Operating conditions are -10° to +56°C at 100%RH
  • IP65 protection rated; easily cleaned with running water

Requires: The Mobil 200 requires the Telemodul 40M Controller (order separately).

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$3,599.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/16 in
Width7-1/16 in
Height3-1/8 in
Weight13.2 lbs

Product Details

TypeLarge Volume Stirrer
ColorStainless Steel
Hertzn/a Hz
Max TemperatureAmbient °F
For Use WithLarge Volume Mixing
Stirring Positions1
Speed RangeVariable
Temperature Range-10 to 56 °C
Plate MaterialStainless Steel
Capacity200L L
Wattage80 W
MaterialStainless Steel
DescriptionMobil 200 Large Volume Stirrer
FeaturesRequires external controller
Manufacturers Part Number50119109
ShapeRound
Protection ClassIP65
BrandThermo Scientific

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCE Marked