Ironclad® GUG-06-XXL General Utility® Spandex Gloves, 1 Pair, Black, 2XL
|
Questions & Answers (0)
Product Description
The original high performance utility glove. A comfortable, form-fitting glove designed to handle all of your day-to-day tasks. Best uses include but are not limited to shop, home, delivery, clean-up, construction, equipment operation, rigging, yard work. The craftsmanship in this glove is unmatched by the competition. The terry cloth on the back of thumb can be utilized to wipe the sweat away while staying focused on the task at hand. When the job is complete and the day is at an end these high performance utility gloves can be tossed in the washer as they will not dry out or shrink when washed.
PRICE
$21.00
3
3
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Size | 2XL |
Product Details
| Abrasion Level | 2 |
| Type | Mechanics Gloves |
| Color | Black |
| Application | Shop, Home, Delivery, Construction, Equipment Operation, Rigging, Yard Work |
| Series | GUG |
| Cuff Style | Hook & Loop |
| Palm Material | Synthetic Leather |
| Closure Type | Hook & Loop |
| Finger Style | Full Finger |
| Material | Spandex, Synthetic Leather Palm |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | GUG-06-XXL |
| Lining Material | Unlined |
| Waterproof | No |
| Cut Level | A2 |
| Brand | Ironclad |
Compliance & Certifications
| EN 388 | 2132 |
| Certifications | EN 388: 2132 |