Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3176271

Global Industrial™ Gummed Envelopes, 2-1/4"W x 3-1/2"L, Kraft, 5,000/Pack

Product Description
Features:
  • Flaps on these envelopes are heavily gummed to provide a secure seal
  • Envelopes are made from strong 28 lb. paper stock
  • Paper is opaque to prevent contents from being viewed


PRICE
$355.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
355.95
Buy 3 units - 5 units
339.95Save $16.00 (4%)
Buy 6+ units
329.95Save $26.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2 in
Width2-1/4 in
Paper Weight28 lbs

Product Details

TypeCoin/Small Parts Envelopes
ColorBrown
ClosureGummed
PrintPlain
OpeningTop
Paper TypeEnvelope
RecyclableYes
StyleCoin Envelopes
MaterialPaper
DescriptionGummed Envelopes
Package Quantity5,000/pack
Seal TypeGummed Flap
Manufacturers Part NumberB3176271
BrandGlobal Industrial