- Flaps on these envelopes are heavily gummed to provide a secure seal
- Envelopes are made from strong 28 lb. paper stock
- Paper is opaque to prevent contents from being viewed
Global Industrial
Model # :WBB3176301
Global Industrial Gummed Envelopes, 3-3/8"W x 6"L, Kraft, 50000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$605.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3-3/8 in |
| Paper Weight | 28 lbs |
Product Details
| Type | Coin/Small Parts Envelopes |
| Color | Brown |
| Closure | Gummed |
| Plain | |
| Opening | Top |
| Paper Type | Envelope |
| Recyclable | Yes |
| Style | Coin Envelopes |
| Material | Paper |
| Description | Gummed Envelopes |
| Package Quantity | 5,000/pack |
| Seal Type | Gummed Flap |
| Manufacturers Part Number | B3176301 |
| Brand | Global Industrial |