Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dinex

Model # :WBB1190771

MPN #: DXCTCAD80003

Dinex DXCTCAD80003 - Bon Appetit Cutlery Caddy, 2-Ply, 16" x 16", 600/Cs, Black

Product Description
Dinex Bon Appétit Cutlery Caddy, 2-Ply, 16" x 16", 600/Cs, Black, DXCTCAD80003

Features:
  • A Unique Printed Sleeve Pre-Loaded With A 2 Ply 16 X 16 Trimline Facial Quality Tissue Napkin
  • Utensils Can Then Be Inserted For A Clean, Sanitary Presentation With An Upscale Look
  • The Pediatric "Surprise Kit" Is Printed With Line Art
  • Each Case Contains Colored Pencils For After Meal Fun (Two Prints Per Case)
  • Can Be Used On The Traytop For Conventional And Room Service Meal Delivery
  • Cuts Labor Costs For Wrapping Utensils
  • Increases Trayline Efficiency
  • Room To Insert A Junior Dietary Meal Kit Or Other Condiments
  • Eliminates Loss Of Utensils And Condiments During Transport
  • Can Be Used With Stainless Or Plastic Utensils
PRICE
$365.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth16 in
Height10 in

Product Details

MaterialPaper
Package Quantity1
DescriptionBon Appetit Cutlery Caddy
ColorBlack
Manufacturers Part NumberDXCTCAD80003
BrandDinex