Keep your small arms and ammo separate from your long guns with this metal security cabinet. This cabinet provides easy access to both storage areas with separate locking compartments. This fully assembled cabinet features a 3 point locking system for added security.
American Furniture Classics Metal Security Cabinet 906 - 5 Gun Capacity 15" x 10" x 59" Black
Write a Review
|
Questions & Answers (0)
Product Description
Keep your small arms and ammo separate from your long guns with this metal security cabinet. This cabinet provides easy access to both storage areas with separate locking compartments. This fully assembled cabinet features a 3 point locking system for added security.
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 10 in |
| Height | 59 in |
| Inside Width | 15 in |
| Inside Depth | 10 in |
| Inside Height | 49 in |
| Weight | 66 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock |
| Type | Security Cabinet |
| Color | Black |
| Door Type | Right HInged Door |
| Gun Capacity Range | 0 to 5 |
| Capacity | Up to 5 Guns ft³ |
| Material | Metal |
| Package Quantity | 1 |
| Manufacturers Part Number | 906 |
| Brand | American Furniture Classics |
Warranty
| Warranty | 90 days |