Features:
- Sizes listed are the inside usable space of the bag
- Meets FDA and USDA specifications
- Close bags with Twist Ties, Bag Tape or with Impulse Sealers (Not Included)
Model # :WBB3174409
Weights & Dimensions
| Width | 10 in |
| Depth | 6 in |
| Height | 20 in |
| Thickness | 2 mil |
Product Details
| Package Quantity | 1,000 |
| Description | Gusseted Poly Bags |
| Color | Clear |
| Manufacturers Part Number | B3174409 |
| Closure | Open Ended |
| Brand | Global Industrial |