Low Density Side Gusset Bags, 10"W x 5"D x 16"L, .8 Mil, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Side Gusset Linear Low Density Gusset Bag 16 x 10 0.8 Mil, Pkg Qty 1,000
These side gusset bags meet FDA requirements. Made with seamless tubing and bottom sealed for extra strength with no slits or side seals. Bags 15" and under come in dispenser packs of 100 for cleanliness and convenience. An abundance of thickness to choose from for getting the best bag and cost for your application without sacrificing quality. Bags open along width.
These side gusset bags meet FDA requirements. Made with seamless tubing and bottom sealed for extra strength with no slits or side seals. Bags 15" and under come in dispenser packs of 100 for cleanliness and convenience. An abundance of thickness to choose from for getting the best bag and cost for your application without sacrificing quality. Bags open along width.
PRICE
$83.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 10 in |
| Depth | 5 in |
| Side Gusset | 5 in |
| Thickness | 0.8 mil |
Product Details
| Package Quantity | 1,000 |
| Description | Side Gusset Bag |
| Color | Clear |
| Stated Cube | 0.33 |
| Brand | LK |