Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIDGID

Model # :WBB2353505

MPN #: 63633

Ridgid® 200' Mini 30mm Non-SL TruSense - 63633

Product Description
The SeeSnake Mini Camera reel is the smaller version of the SeeSnake Standard system, now available with TruSense technology

Best Use:
  • The mini's moderately stiff push cable strikes a good balance between stiffness and the ability to navigate turns
  • This system is a workhorse, and is available with Max Run of 200' (61 m) of cable and Cameral Length of 1-11/16" (42 mm)
  • First data enabled camera heads designed for drain inspection
  • HDR image sensor offers bright, clear in-pipe imaging in difficult lighting conditions
  • Tilt Sense data sensor displays the camera's in pipe pitch on CSx series Wi-Fi enabled monitors
  • Rugged, high-intensity LEDs for exceptional viewing and long life
  • Powerful FleXmitter sonde has longer range and preserves the camera's ability to make turns
  • High dynamic range (HDR)image sensor offers bright, clear in-pipe, imaging in difficult lighting
  • Tilt Sense Sensor displays the camera's pitch in a pipe on a connected SeeSnake CSx series monitor
  • Included pipe guides center the camera for better in-pipe imaging
  • Push Cable Diameter of 5/16" (8 mm) and Number of Pixels is 323K


See price in cart

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-1/4 in
Width12-1/4 in
Height23-1/2 in
For Use with Pipe Size1.5 - 8 in
Camera Diameter1.18 (30 mm) in

Product Details

TypeSelf Leveling Mini Camera System
Operating Temperature Range-4? to 104?F (-20? to 40?C)
ColorGray
ApplicationPipe Inspection
SeriesSeeSnake
Video Resolution656(H) x 492(V)
Manufacturers Part Number63633
Sonde Frequency512 Hz
BrandRIDGID

Warranty

WarrantyLifetime Limited