Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




General Wire

Model # :WBB1588807

MPN #: R-2CG-10

General Wire 2" ClogChopper™ with R-Connector for 2" - 4" Pipe

Product Description
Rip through tough stoppages with the unique ClogChopper™ multi-function cutting tools. Six self-sharpening blades dig into encrusted debris and root masses, easily grinding up stoppages, scale, and crystallized urine, without risking pipe damage. The spherical design maneuvers around tight bends and traps, thoroughly and safely cleaning metal, plastic, and clay pipes. As it spins it also self-sharpens as it scrapes along the pipe walls. It's excellent for clearing stacks, downspouts, mains, as well as for drain lining jobs.

PRICE
$57.95

Min. purchase quantity is 3
3
3
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

For Use with Pipe Size2 - 4 in
Diameter2 in

Product Details

MaterialSteel
DescriptionClogChopper W/ R-Connector
Connection StyleRidgid Sectional Type
Manufacturers Part NumberR-2CG-10
BrandGeneral Wire