Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RIDGID

Model # :WBB328303

MPN #: 44923

RIDGID® Model No. 690 Power Drive W/Case & Support Arm, 115V, 1/2"-2" 25-60 NPT

Product Description
Ridgid Model No. 690 Power Drive W/Case & Support Arm, 115V, 1/2"-2" 25-60 NPTThe 690 Power Drive is a new lightweight and powerful hand-held power drive. It is designed for threading 1/8" - 2" pipe with the use of 11-R Die Heads. The 690 comes equipped with a full set of 11-R Die Heads, 1/2" - 2", the 691 Support Arm and a durable Carrying Case. The 690 Power Drive is the perfect lightweight and portable power drive for maintenance and repair workers, as well as service plumbers requiring 2" pipe capacity. Specifications Capacity: 1/8" - 2" (3 - 51 mm) pipe. Weight: 19 lbs. (8.6 kg), Power Drive Only. Length: 24 in. (61 cm). Motor: Universal 1020 Watt, 230 or 115 volt, 50/60 Hz. Approved by CSA to CSA and UL standards (115V only). Switch: Heavy-duty paddle switch with safety lock-off device (automatically locks off when released). Separate FORWARD/RELEASE switch. Gear Head: Spur gear reduction/face gear drive. All shafts, ball and needle bearing mounted. Permanently lubricated gear housing. Gear Housing: Die cast aluminum. Body & Handle: Durable, heavy-duty, fiberglaSS-reinforced, industrial plastic. Spindle Speed: 32 RPM. Die Heads: 1/2", 3/4", 1", 1 1/4", 1 1/2", 2" (type 11-R). Support Arm: No. 691. Die Head Adapter: Used with 1/8" through 1 1/4" die heads. Carrying Case.

PRICE
$3,549.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Weight55 lbs
Pipe/Tube Size1/8 in (NPT) (Min), 2 in (NPT) (Max)

Product Details

TypeHand Held Power Drive
For Use With11R Die Heads
Pipe Capacity1/8 in (NPT) (Min), 2 in (NPT) (Max)
Voltage115 V
IncludesThreader, Dies, Carry Case, & Support Arm
Package Quantity1
Manufacturers Part Number44923
BrandRIDGID
Speed32 rpm
Frequency50.0 Hz (Min), 60.0 Hz (Max) Hz

Warranty

WarrantyLifetime