x

Take 15% off your entire order!

Offer applied at checkout

Prime-Line H 3687 Casement Window Operator, 10-3/4-Inch Reversible, Brass Plated

Prime-Line H 3687 Casement Window Operator, 10-3/4-Inch Reversible, Brass Plated

Item #: WBB2234925

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line H 3687 Casement Window Operator, 10-3/4-Inch Reversible, Brass Plated

This casement operator is constructed from die cast and comes finished in brass. It features a surface mount design and requires 1-3/8 -Inch space between your screen and sash. This style operator fits on Parlyn and similar styled wood framed windows.

  • TYPE Window Operators
  • MANUFACTURERS PART NUMBER H 3687
  • DESCRIPTION Casement Window Operator 10-3/4-Inch Reversible Plated
  • BRAND Prime-Line Products
  • PACKAGE QUANTITY 1
  • CONSTRUCTION (BODY) Diecast
  • COLOR FINISH Brass
  • WEIGHT LBS 0.88
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line H 3687 Casement Window Operator, 10-3/4-Inch Reversible, Brass Plated

Prime-Line H 3687 Casement Window Operator, 10-3/4-Inch Reversible, Brass Plated

Item #: WBB2234925

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant