- Clips easily onto the side of any beaker
- Made from SUS304 stainless steel
H-B Beaker Clip Liquid-in-Glass Thermometer Holder, Multi-Probe, Stainless Steel, 4 Slots
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | B61400-7100 |
| Package Quantity | 1 |
| Brand | Bel-Art |
Related Products
The GTR-HA Tube Rotator provides slow to vigorous mixing of your biological samples and solutions in a simple, lightweight and easy to use design. Simply turn on the power and adjust the speed using the analog dial for your desired level of mixing. The unit includes a rotisserie-style stainless steel platen and interchangeable tube holder clips for 1.5mL, 15mL & 50mL tubes. Features End over end motion/agitation Provides gentle and effective mixing of biological samples Adjustable speed range from 0 to 80 rpm Unit includes an assortment of twelve (12) 15mL, Twelve (12) 50mL and thirty-six ...
The GTR-HA Tube Rotator provides slow to vigorous mixing of your biological samples and solutions in a simple, lightweight and easy to use design. Simply turn on the power and adjust the speed using the analog dial for your desired level of mixing. The unit includes a rotisserie-style stainless steel platen and interchangeable tube holder clips for 1.5mL, 15mL & 50mL tubes. Features End over end motion/agitation Provides gentle and effective mixing of biological samples Adjustable speed range from 0 to 80 rpm Unit includes an assortment of twelve (12) 15mL, Twelve (12) 50mL and thirty-six ...
H-B® B60510-0100 Enviro-Safe® Dry Block/Incubator Liquid-In-Glass Thermometer, 24/57°C These 175mm (6.9") long, USA made Enviro-Safe® thermometers are EnviroKleen™ certified environmentally friendly and features 100% non-toxic, non-hazardous, biodegradable, Enviro-Safe® green liquid against white back glass, and recyclable Safety-Pak™ packaging. Enviro-Safe® thermometers have the same accuracy as similar mercury thermometers, but without the hazards. Item B60510-0100 features PFA fluoropolymer safety coating to keep liquid and glass encapsulated in the event of breakage. ...
H-B® B60202-0400 Easy-Read® Individually Calibrated Liquid-In-Glass Thermometer, -20/150°C Each easy-to-read thermometer includes an individualized Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration. Features: EnviroKleen™ certified Non-toxic, biodegradable, Enviro-Safe® liquid, against lead-free, yellow back glass provides easy readability and fewer reading errors Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage ...
The GTR-IA Tube Rotator packs a lot of value in a simple, easy to use package. With a Ferris Wheel disk design and analog speed control, operation and setup can be completed in minutes the very first time and every time. The fixed angle disk utilizes clips to hold 1.5/2.0mL, 15mL and 50mL tubes. The clips are included with each unit and additional clips are also available for separate purchase.