Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3088075

MPN #: GTR-HA

Tube Rotator, Horizontal, Analog, 120-240v, Includes 36 x 1.5mL, 12 x 15mL & 12 x 50mL Clips

Product Description
The GTR-HA Tube Rotator provides slow to vigorous mixing of your biological samples and solutions in a simple, lightweight and easy to use design. Simply turn on the power and adjust the speed using the analog dial for your desired level of mixing. The unit includes a rotisserie-style stainless steel platen and interchangeable tube holder clips for 1.5mL, 15mL & 50mL tubes.

Features
  • End over end motion/agitation
  • Provides gentle and effective mixing of biological samples
  • Adjustable speed range from 0 to 80 rpm
  • Unit includes an assortment of twelve (12) 15mL, Twelve (12) 50mL and thirty-six (36) 1.5 / 2.0mL tube holder clips
  • Simple, robust design for years of worry-free operation
PRICE
$729.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Hertz50/60Hz Hz
Manufacturers Part NumberGTR-HA
Voltage120-240v V
SterileNon-Sterile
Package Quantity1
BrandGlobe Scientific