Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB2140687

MPN #: B61004-0100

H-B® B61004-0100 FRIO-Temp Refrigerator Verification Thermometer, -5 to 15°C

Product Description
These mercury free thermometers are traceable to NIST and cover ranges from -5 to 15°C.

Features:
  • Verify sample temperatures in refrigerators
  • Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
  • Insert the thermometer into the bottle and place near the samples for best results
  • Thermometers contain organic liquid, or EnviroKleen™ certified Enviro-Safe® liquid; feature permanently fused markings and lead free glass
  • PFA coating on select thermometers safely contain glass and liquid in case of breakage
  • Manufactured and tested by our USA quality team; individually serialized
  • Includes multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
  • Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available
PRICE
$88.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-7/8 in
Range-5/15°C

Product Details

TypeVerification Thermometers
Package Quantity1
PFA CoatedYes
DescriptionFRIO-Temp® Refrigerator Verification Thermometer
Manufacturers Part NumberB61004-0100
Accuracy±0.5 °C
Divisions0.5°C
Thermometer FillEnviro-Safe® Liquid
BrandBel-Art