Vantech H1 2 Bar Aluminum Ladder Roof Rack for Ford Transit Connect 2014-On, Black
Write a Review
|
Questions & Answers (0)
Product Description
Vantech H1 2 bar aluminum rack system has a carrying capacity of 500lbs. This system is made vehicle specific andfastens onto existing factory mounting points with no drilling required. See picture gallery for additional information.They are the contractor preferred systems for transporting materials and ladders.
PRICE
$435.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45-46 in |
| Height | 10 in |
| Weight Capacity | 500 lbs |
| Weight | 21 lbs |
Product Details
| Assembly Required | Yes |
| Mounting Location | Vehicle Roof |
| For Use with Make | Ford |
| Material | Aluminum |
| Color | Black |
| Manufacturers Part Number | H1712B |
| Brand | Vantech |