Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vantech

Model # :T9FB3091616

MPN #: H1702W

Vantech H1 2 Bar Steel Ladder Roof Rack for Ford Transit Connect 2014-On, White 

Product Description
Vantech H1 2 bar steel rack system has a carrying capacity of 500lbs. This system is made vehicle specific andfastens onto existing factory mounting points with no drilling required. See picture gallery for additional information.They are the contractor preferred systems for transporting materials and ladders.

PRICE
$369.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width45-46 in
Height10 in
Weight Capacity500 lbs
Weight34 lbs

Product Details

Assembly RequiredYes
Mounting LocationVehicle Roof
For Use with MakeFord
MaterialSteel
ColorWhite
Manufacturers Part NumberH1702W
BrandVantech