Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vantech

Model # :WBB3091552

MPN #: H1353W

Vantech H1 3 Bar Aluminum Ladder Rack For RAM ProMaster Cargo Van 2013-On, White

Product Description
Vantech H1 3 bar aluminum rack system has a carrying capacity of 750lbs. This system is made vehicle specific andfastens onto existing factory mounting points with no drilling required. See picture gallery for additional information.They are the contractor preferred systems for transporting materials and ladders.

PRICE
$629.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width57-58 in
Height10 in
Weight Capacity750 lbs
Weight41 lbs

Product Details

Assembly RequiredYes
Mounting LocationVehicle Roof
For Use with MakeRAM
MaterialAluminum
ColorWhite
Manufacturers Part NumberH1353W
BrandVantech