Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3166608

MPN #: 25709

Jackson Safety® H10 Disposable Earplugs Dispenser

Product Description
Disposable Foam Ear Plugs Dispenser, Black.

Features:
  • Wall mountable or desktop-ready
  • Flip open design for added convenience
  • Clear globe shows when refill is needed
  • Mounting template and hardware included
  • Back Panel & Base ABS plastic
  • Knob Parts PP plastic
  • Clear Globe Resin
  • Packaging Corrugate case; polybag and bubble wrap for shipping protection Installation
  • Desktop-Ready Stable base-no assembly required
  • Wall-Mountable Mounting template, 3 steel screws, and three PP anchors included


PRICE
$52.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

SeriesH10
Manufacturers Part Number25709
Package Quantity1
DescriptionDisposable Earplugs Dispenser
Disposable/ReusableDisposable
BrandJackson Safety