- Gown Dispenser - Bulk - 4", Holds gowns, aprons, or coveralls/jumpsuits
- Top loading, bottom dispensing
- Unit is no more than 4" deep, ADA and CMS Wall Protrusion Compliant
- Dust-reducing, flanged, pivot hinge lid
- Keyholes for wall mounting or cutout for use with Bowman® hanger
- Clear PETG Plastic
- Anywhere protective equipment products are needed
- Flat-pack gowns, aprons, or coveralls/jumpsuits - approximately 1 package (quantity varies with type of gown)
- Disposable or reusable gowns, aprons, or coveralls/jumpsuits no larger than 14-1/4"W x 3-7/16"D x 14-7/8"H
- Made in the USA
Bowman® Single Bulk Gown Dispenser, 14-5/8"W x 4"D x 15-5/16"H, Transparent
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$171.60
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14-5/8 in |
| Depth | 4 in |
| Height | 15-5/16 in |
| Weight | 3 lbs |
| Size | Bulk |
Product Details
| Assembly Required | No |
| Type | Gown Dispenser |
| Color | Clear |
| For Use With | Anywhere Protective Equipment Is Needed |
| Style | Gowns, Aprons, or Coveralls/Jumpsuits |
| Mounting Location | Wall |
| Country of Origin | USA |
| Capacity | Single |
| Number of Shelves | 1 |
| Material | Plastic |
| Description | Single Bulk Gown Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | GN401-0111 |
| Brand | Bowman |