- 100% PVC-Free.
- Highest independently tested NRR – NRR 33 for regular Meteors and NRR 28 for Meteors, Small.
- Soft, slow recovery foam and contoured shape molds easily to the ear canal for all day comfort.
- The contours follow the shape of the ear canal which means less pressure at the smallest diameter of the earplug.
- Meteors innovative undercut design affords a secure fit, all day long.
- Meteors are independently tested to ANSI S3.19-1974.
- Look for the bright green color as a symbol of Moldex quality.
Moldex 6875 Meteors® PlugStation® Earplug Dispenser, 500 Pairs/Dispenser
|
Questions & Answers (0)
Product Description
Features:
PRICE
$125.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 3 lbs |
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 33 dB |
| Series | Meteors® |
| Metal Detectable | No |
| Includes | Dispenser And Plugs |
| Ear Plug Shape | Contoured |
| Description | PlugStation® With Meteors® Earplugs |
| Package Quantity | 500 Pairs |
| Ear Plug Color Family | Green |
| Manufacturers Part Number | 6875 |
| Ear Plug Packaging | Dispenser, Wrapped |
| Corded/Banded | Uncorded |
| Ear Plug Material | Polyurethane |
| Disposable/Reusable | Disposable |
| Brand | Moldex |