- SparkPlugs earplugs are made of extra-soft, extra light foam.
- Their tapered shape fits easily in the ear canal, and seals gently and snugly.
- They're so comfortable you'll forget you're wearing earplugs.
- The first corded earplug dispenser.
- 150 Pairs of corded Metal Detectable SparkPlugs earplugs.
- Highest independently tested NRR.
- Extra-soft, low-pressure foam for comfort and fit.
- Tapered shape for easy insertion and removal.
- Shaped to fit even very small ear canals.
- Non-irritating smooth surfaceLook for the exclusive colored streaks and swirls as a symbol of Moldex quality.
- 100% PVC-Free, like all Moldex products & packaging for a greener alternative.
Moldex 6881 Metal Detectable SparkPlugs® PlugStation® Dispenser, Corded, 33dB, 150 Pairs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$115.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Ear Plug Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 33 dB |
| Series | SparkPlugs® |
| Metal Detectable | Yes |
| Cord Band Color Family | Blue |
| Includes | Mounting Bracket, Hardware |
| Cord Band Material | Plastic |
| Ear Plug Shape | Tapered |
| Description | PlugStation® With Metal Detectable SparkPlugs® Earplugs |
| Package Quantity | 150 Pairs |
| Ear Plug Color Family | Blue/White |
| Manufacturers Part Number | 6881 |
| Ear Plug Packaging | Dispenser, Wrapped |
| Corded/Banded | Corded |
| Ear Plug Material | Soft Foam |
| Disposable/Reusable | Disposable |
| Brand | Moldex |
Compliance & Certifications
| Certifications | ANSI S3.19-1974 |