Bel-Art H14712-0350 Polypropylene 14.1 Liter Drum and Carboy Funnel, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
Large funnels are ideal for filling drums, barrels, tanks and carboys providing ample volume and fast flow. The two smaller sizes have a handle at the rim for added stability. Molded of natural polypropylene plastic, funnels are steam autoclavable at 121°C (250°F).
PRICE
$93.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 17.88 in |
| Stem Length | 4.13 in |
| Stem Inside Dimension | 1" |
| Top Outside Dimension | 13-7/8 in |
| Stem Outside Dimension | 2" |
| Top Inside Dimension | 12.5" |
Product Details
| Type | Drum Funnels |
| Color | White |
| Capacity | 14.1L |
| Material | Polyethylene |
| Description | Bel-Art H14712-0350 Polypropylene 14.1 Liter Drum and Carboy Funnel, 1/PK |
| Package Quantity | 1 |
| Manufacturers Part Number | H14712-0350 |
| Brand | Bel-Art |