Bel-Art H14716-0000 Polyethylene 18 Liter Large Industrial Drum Funnel, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
Perfect for industrial drums and other large funnel needs, this one piece, heavy-duty funnel is 6.35mm (1/4") thick. Made from low density polyethylene, it exhibits exceptional chemical resistance to most acids, alkalis and some organic solvents.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 15 in |
| Stem Length | 5 in |
| Stem Inside Dimension | 1.44" |
| Top Outside Dimension | 16-3/4 in |
| Stem Outside Dimension | 2.06" |
| Top Inside Dimension | 14.25" |
Product Details
| Type | Drum Funnels |
| Color | White |
| Capacity | 18L |
| Material | LDPE |
| Description | Bel-Art H14716-0000 Polyethylene 18 Liter Large Industrial Drum Funnel, 1/PK |
| Package Quantity | 1 |
| Manufacturers Part Number | H14716-0000 |
| Brand | Bel-Art |