Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jackson Safety

Model # :WBB3166572

MPN #: 67220

Jackson Safety® H20 Reusable Earplugs, Uncorded, NRR 26 dB

Product Description
Noise Reducing Reusable Uncorded Ear Plugs, 26dB NRR, Flanged Shape.

Features:
  • One size fits all
  • Ridged for a better grip with insertion and removal
  • Soft TPE flange for comfortable fit and seal
  • ANSI S3.19-1074


PRICE
$44.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Ear Plug SizeOne Size

Product Details

Noise Reduction Rate (NRR)26
SeriesH20
Ear Plug ShapeFlanged
Package Quantity1
Ear Plug Color FamilyOrange
DescriptionUncorded Reusable Earplugs
Manufacturers Part Number67220
Corded/BandedUncorded
Ear Plug MaterialThermoplastic Elastomer
Disposable/ReusableReusable
BrandJackson Safety

Compliance & Certifications

Certifications"ANSI S3.19-1974, CSA Class AL"