Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moldex

Model # :WBB2290340

MPN #: 6498

Moldex 6498 BattlePlugs® Impulse Protection Reusable Earplugs, Corded, Medium, NRR 9dB/24dB

Product Description
Moldex 6498 BattlePlugs® Impulse Protection Reusable Earplugs, Corded, Medium, NRR 9dB/24dB

Features:

  • Dual Mode Protection: - Closed cap for continuous /steady noise and impulse noise protection: NRR 24dB for Small, Medium and Large, NRR 20dB for Extra-Small - Open cap to hear commands and still have protection for gunfire: NRR 9db for Medium, NRR 10dB for Extra-Small, NRR 12 for Small and Large.
  • The louder the blast, the more noise reduction (in open position) Cap is easy to open and close, in-ear.
  • Easy to see when cap is in open or closed mode.
  • BattlePlugs can be washed and reused.
  • Each pair comes with a Pocket-Pak carrying case to keep them clean when not in use.
  • The smooth shape slides easily into your pocket.


PRICE
$19.75

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Ear Plug SizeLarge

Product Details

Noise Reduction Rate (NRR)9 dB Open, 24 dB Closed
SeriesBattlePlugs®
Metal DetectableNo
Cord Band Color FamilyBlack
IncludesCarrying Case, Detachable Cord, Keychain
Cord Band MaterialCloth
Ear Plug ShapeTapered
DescriptionBattlePlugs® Impulse Protection Earplugs
Package Quantity1 Pair
Ear Plug Color FamilyGreen
Manufacturers Part Number6498
Ear Plug PackagingWrapped Pairs
Corded/BandedCorded
Ear Plug MaterialSoft Plastic
Disposable/ReusableReusable
BrandMoldex

Compliance & Certifications

CertificationsANSI S3.19-1974