Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sellstrom

Model # :WBB3166522

MPN #: S23401

Sellstrom® H225 Advantage Over-The-Head Ear Muff, Dielectric, NRR 25 dB, Blue

Product Description
Noise Cancelling, Adjustable, Dielectric Safety Ear Muffs with Curved Plastic Headband, 25dB NRR, Universal Fit, Blue.

Features:
  • Comfortable, lightweight and economical
  • Dielectric design protects workers from electric shock
  • Soft and comfortable cup pads ideal for all-day use
  • Tough and long lasting tension bands
  • Packaged in a convenient clamshell design for display purposes
  • Independently tested/certified to NRR25 (ANSI S3.19)
  • CSA Class A


PRICE
$17.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

Noise Reduction Rate (NRR)25
Package Quantity1
DescriptionOver-The-Head Ear Muff
ColorBlue
SeriesH225 Advantage
Manufacturers Part NumberS23401
DielectricYes
Earmuff StyleOver-the-Head
BrandSellstrom

Compliance & Certifications

CertificationsANSI S3.19, CSA Class A