- NRR 21dB
- ANSI S3.19-1974 Certification
- Durable nylon headband
- Soft foam ear cups
- Individually packaged
- Meets ANSI/ASA S3.19-1974
Earmuffs with Durable Nylon Headband, NRR 21dB, PM2000 Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 21 dB |
| Package Quantity | 1 |
| Description | Earmuffs with Durable Nylon Headband |
| Color | Black |
| Manufacturers Part Number | PM2000 |
| Dielectric | No |
| Earmuff Style | Over-The-Head |
| Metal Detectable | No |
| Brand | Pyramex Safety |